Motion
9023-PORT-ED-08-06

BRENNAN INDUSTRIES INC
9023-PORT-ED-08-06

9023-PORT-ED-08-06 08MBSPP ED-06FBSPP ST
MI ITEM #12090028
MFR #9023-PORT-ED-08-06
Price$11.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-ED-08-06

9023-PORT-ED-08-06 08MBSPP ED-06FBSPP ST
MI ITEM #12090028
MFR #9023-PORT-ED-08-06

Mfr description
9023-PORT-ED-08-06 08MBSPP ED-06FBSPP ST
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.00/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/2-14, G - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1/2-14, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    9023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)