Motion
9023-PORT-ED-08-06-SS

BRENNAN INDUSTRIES INC
9023-PORT-ED-08-06-SS

9023-PORT-ED-08-06-SS 08MBSPP ED-06FBSPP
MI ITEM #12090029
MFR #9023-PORT-ED-08-06-SS
List Price$125.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-ED-08-06-SS

9023-PORT-ED-08-06-SS 08MBSPP ED-06FBSPP
MI ITEM #12090029
MFR #9023-PORT-ED-08-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.66/each for your price

Overview

Mfr description
9023-PORT-ED-08-06-SS 08MBSPP ED-06FBSPP

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    G - 1/2-14, G - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Thread
    G - 1/2-14, G - 3/8-19
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9023
  • Seal Material
    VITON«

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text