Motion
9023-PORT-ED-20-06-SS

BRENNAN INDUSTRIES INC
9023-PORT-ED-20-06-SS

9023-PORT-ED-20-06-SS 20MBSPP ED-06FBSPP
Mi Item #12090066
MFR #9023-PORT-ED-20-06-SS
Price$202.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-ED-20-06-SS

9023-PORT-ED-20-06-SS 20MBSPP ED-06FBSPP
Mi Item #12090066
MFR #9023-PORT-ED-20-06-SS

Mfr description
9023-PORT-ED-20-06-SS 20MBSPP ED-06FBSPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.98/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 3/8 in
  • End 2 Size
    1-1/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/4-11, G - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/4-11, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    VITON«
  • Series
    9023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)