Motion
9023-PORT-ED-32-12-SS

BRENNAN INDUSTRIES INC
9023-PORT-ED-32-12-SS

9023-PORT-ED-32-12-SS 32MBSPP ED-12FBSPP
MI ITEM #12090087
MFR #9023-PORT-ED-32-12-SS
List Price$734.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-ED-32-12-SS

9023-PORT-ED-32-12-SS 32MBSPP ED-12FBSPP
MI ITEM #12090087
MFR #9023-PORT-ED-32-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$734.81/each for your price

Overview

Mfr description
9023-PORT-ED-32-12-SS 32MBSPP ED-12FBSPP

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    2 in, 3/4 in
  • End 1 Thread
    G - 2-11, G - 3/4-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    2 in, 3/4 in
  • End 2 Thread
    G - 2-11, G - 3/4-14
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9023
  • Seal Material
    VITON«

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text