Overview
Mfr description
9024-06-08-SS 06MBSPP-08FBSPPS STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 1 Size1/2 in, 3/8 in
- End 1 ThreadG - 1/2-14, G - 3/8-19
- End 2 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 2 Size1/2 in, 3/8 in
- End 2 ThreadG - 1/2-14, G - 3/8-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9024
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data