Overview
Mfr description
9024-12-12-SS 12MBSPP-12FBSPPS STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 1 Size3/4 in
- End 1 ThreadG - 3/4-14
- End 2 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 2 Size3/4 in
- End 2 ThreadG - 3/4-14
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9024
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data