Motion
9024-16-10
9024-16-10 16MBSPP-10FBSPPS STRAIGHT
MI ITEM #12090133
MFR #9024-16-10
List Price$36.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9024-16-10 16MBSPP-10FBSPPS STRAIGHT
MI ITEM #12090133
MFR #9024-16-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.39/each for your price

Overview

Mfr description
9024-16-10 16MBSPP-10FBSPPS STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    1 in, 5/8 in
  • End 1 Thread
    G - 1-11, G - 5/8-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    1 in, 5/8 in
  • End 2 Thread
    G - 1-11, G - 5/8-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9024
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text