Motion
9024-16-12-BS
9024-16-12-BS 16MBSPP-12FBSPPS STRAIGHT
MI ITEM #12090134
MFR #9024-16-12-BS
List Price$80.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9024-16-12-BS 16MBSPP-12FBSPPS STRAIGHT
MI ITEM #12090134
MFR #9024-16-12-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.21/each for your price

Overview

Mfr description
9024-16-12-BS 16MBSPP-12FBSPPS STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    G - 1-11, G - 3/4-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    G - 1-11, G - 3/4-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9024
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text