Specifications
Dimensions
- End 1 Size1-1/2 in, 2 in
- End 2 Size1-1/2 in, 2 in
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 1 ThreadG - 1-1/2-11, G - 2-11
- End 2 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 2 ThreadG - 1-1/2-11, G - 2-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series9024
Overview
Mfr description
9024-24-32 24MBSPP-32FBSPPS STRAIGHT