Motion
9024-32-32
9024-32-32 32MBSPP-32FBSPPS STRAIGHT
MI ITEM #12090156
MFR #9024-32-32
List Price$162.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9024-32-32 32MBSPP-32FBSPPS STRAIGHT
MI ITEM #12090156
MFR #9024-32-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.41/each for your price

Overview

Mfr description
9024-32-32 32MBSPP-32FBSPPS STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    2 in
  • End 1 Thread
    G - 2-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    2 in
  • End 2 Thread
    G - 2-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9024
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text