Motion
9025-04-10X1.0
9025-04-10X1.0 04MBSPP-M10X1.0 STRAIGHT
MI ITEM #12090161
MFR #9025-04-10X1.0
List Price$12.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9025-04-10X1.0 04MBSPP-M10X1.0 STRAIGHT
MI ITEM #12090161
MFR #9025-04-10X1.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.09/each for your price

Overview

Mfr description
9025-04-10X1.0 04MBSPP-M10X1.0 STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 1 Size
    1/4 in, 10 mm
  • End 1 Thread
    G - 1/4-19, M10X1.5
  • End 2 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 2 Size
    1/4 in, 10 mm
  • End 2 Thread
    G - 1/4-19, M10X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9025
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text