Motion
9025-04-10X1.5
9025-04-10X1.5 04MBSPP-M10X1.5 STRAIGHT
MI ITEM #12090162
MFR #9025-04-10X1.5
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9025-04-10X1.5 04MBSPP-M10X1.5 STRAIGHT
MI ITEM #12090162
MFR #9025-04-10X1.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.12/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 10 mm
  • End 2 Size
    1/4 in, 10 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 1 Thread
    G - 1/4-19, M10X1.5
  • End 2 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 2 Thread
    G - 1/4-19, M10X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9025

Overview

Mfr description
9025-04-10X1.5 04MBSPP-M10X1.5 STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought