Motion
9025-08-26-SS
9025-08-26-SS 08MBSPP-M26X1.5 STRAIGHT W
MI ITEM #12090179
MFR #9025-08-26-SS
Price$258.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9025-08-26-SS 08MBSPP-M26X1.5 STRAIGHT W
MI ITEM #12090179
MFR #9025-08-26-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.46/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 26 mm
  • End 2 Size
    1/2 in, 26 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 1 Thread
    G - 1/2-14, M26X1.5
  • End 2 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 2 Thread
    G - 1/2-14, M26X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9025

Overview

Mfr description
9025-08-26-SS 08MBSPP-M26X1.5 STRAIGHT W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought