Motion
9025-12-26-SS
9025-12-26-SS 12MBSPP-M26X1.5 STRAIGHT W
Mi Item #12090188
MFR #9025-12-26-SS
Price$195.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9025-12-26-SS 12MBSPP-M26X1.5 STRAIGHT W
Mi Item #12090188
MFR #9025-12-26-SS

Mfr description
9025-12-26-SS 12MBSPP-M26X1.5 STRAIGHT W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.01/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 26 mm
  • End 2 Size
    3/4 in, 26 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 1 Thread
    G - 3/4-14, M26X1.5
  • End 2 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 2 Thread
    G - 3/4-14, M26X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)