Overview
Mfr description
9025-16-26 16MBSPP-M26X1.5 STRAIGHT WITH
Specifications
- Adapter TypeStraight
- End 1 Size1 in, 26 mm
- End 1 StyleMale British Standard Pipe Parallel, Male Metric
- End 1 ThreadG - 1-11, M26X1.5
- End 2 Size1 in, 26 mm
- End 2 StyleMale British Standard Pipe Parallel, Male Metric
- End 2 ThreadG - 1-11, M26X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series9025
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data