Specifications
Dimensions
- End 1 Size1 in, 27 mm
- End 2 Size1 in, 27 mm
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Metric
- End 1 ThreadG - 1-11, M27X2.0
- End 2 StyleMale British Standard Pipe Parallel, Male Metric
- End 2 ThreadG - 1-11, M27X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series9025