Motion
9025-16-30X1.5-SS

BRENNAN INDUSTRIES INC
9025-16-30X1.5-SS

9025-16-30X1.5-SS 16MBSPP-M30X1.5 STRAIG
MI ITEM #12090199
MFR #9025-16-30X1.5-SS
Price$320.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9025-16-30X1.5-SS

9025-16-30X1.5-SS 16MBSPP-M30X1.5 STRAIG
MI ITEM #12090199
MFR #9025-16-30X1.5-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$320.91/each

Specifications

Dimensions

  • End 1 Size
    1 in, 30 mm
  • End 2 Size
    1 in, 30 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 1 Thread
    G - 1-11, M30X2.0
  • End 2 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 2 Thread
    G - 1-11, M30X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9025

Overview

Mfr description
9025-16-30X1.5-SS 16MBSPP-M30X1.5 STRAIG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought