Motion
9025-20-38X1.5
9025-20-38X1.5 20MBSPP-M38X1.5 STRAIGHT
MI ITEM #12090205
MFR #9025-20-38X1.5
Price$113.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9025-20-38X1.5 20MBSPP-M38X1.5 STRAIGHT
MI ITEM #12090205
MFR #9025-20-38X1.5

Mfr description
9025-20-38X1.5 20MBSPP-M38X1.5 STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.32/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 38 mm
  • End 2 Size
    1-1/4 in, 38 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 1 Thread
    G - 1-1/4-11, M38X2.0
  • End 2 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 2 Thread
    G - 1-1/4-11, M38X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)