Specifications
Dimensions
- End 1 Size1-1/2 in, 52 mm
- End 2 Size1-1/2 in, 52 mm
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Metric
- End 1 ThreadG - 1-1/2-11, M52X2.0
- End 2 StyleMale British Standard Pipe Parallel, Male Metric
- End 2 ThreadG - 1-1/2-11, M52X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series9025
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)