Overview
Mfr description
9029-14-14 14FM-14FM STRAIGHT FEMALE RIG
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Metric
- End 1 Size14 mm
- End 1 ThreadM14X1.5
- End 2 StyleFemale Metric
- End 2 Size14 mm
- End 2 ThreadM14X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9029
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data