Motion
9029-16-16
9029-16-16 16FM-16FM STRAIGHT FEMALE RIG
Mi Item #12090237
MFR #9029-16-16
Price$25.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9029-16-16 16FM-16FM STRAIGHT FEMALE RIG
Mi Item #12090237
MFR #9029-16-16

Mfr description
9029-16-16 16FM-16FM STRAIGHT FEMALE RIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.39/each

Specifications

Dimensions

  • End 1 Size
    16 mm
  • End 2 Size
    16 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric
  • End 1 Thread
    M16X1.5
  • End 2 Style
    Female Metric
  • End 2 Thread
    M16X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)