Motion
9029-18-18
9029-18-18 18FM-18FM STRAIGHT FEMALE RIG
Mi Item #12090238
MFR #9029-18-18
Price$27.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9029-18-18 18FM-18FM STRAIGHT FEMALE RIG
Mi Item #12090238
MFR #9029-18-18

Mfr description
9029-18-18 18FM-18FM STRAIGHT FEMALE RIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.24/each

Specifications

Dimensions

  • End 1 Size
    18 mm
  • End 2 Size
    18 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric
  • End 1 Thread
    M18X1.5
  • End 2 Style
    Female Metric
  • End 2 Thread
    M18X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)