Motion
9029-20-20
9029-20-20 20FM-20FM STRAIGHT FEMALE RIG
Mi Item #12090239
MFR #9029-20-20
Price$28.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9029-20-20 20FM-20FM STRAIGHT FEMALE RIG
Mi Item #12090239
MFR #9029-20-20

Mfr description
9029-20-20 20FM-20FM STRAIGHT FEMALE RIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.18/each

Specifications

Dimensions

  • End 1 Size
    20 mm
  • End 2 Size
    20 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric
  • End 1 Thread
    M20X1.5
  • End 2 Style
    Female Metric
  • End 2 Thread
    M20X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)