Overview
Mfr description
9029-22-22 22FM-22FM STRAIGHT FEMALE RIG
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Metric
- End 1 Size22 mm
- End 1 ThreadM22X1.5
- End 2 StyleFemale Metric
- End 2 Size22 mm
- End 2 ThreadM22X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9029
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data