Motion
9029-30-30
9029-30-30 30FM-30FM STRAIGHT FEMALE RIG
MI ITEM #12090242
MFR #9029-30-30
List Price$120.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9029-30-30 30FM-30FM STRAIGHT FEMALE RIG
MI ITEM #12090242
MFR #9029-30-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.02/each for your price

Overview

Mfr description
9029-30-30 30FM-30FM STRAIGHT FEMALE RIG

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric
  • End 1 Size
    30 mm
  • End 1 Thread
    M30X2.0
  • End 2 Style
    Female Metric
  • End 2 Size
    30 mm
  • End 2 Thread
    M30X2.0
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9029
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought