Overview
Mfr description
9030-18-18 18FMS-18FMS STRAIGHT FEMALE S
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Metric Swivel
- End 1 Size18 mm
- End 1 ThreadM18X1.5
- End 2 StyleFemale Metric Swivel
- End 2 Size18 mm
- End 2 ThreadM18X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9030
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data