Overview
Mfr description
9033-08-02 08FBSPP-02FBSPP STRAIGHT COUP
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size1/2 in, 1/8 in
- End 1 ThreadG - 1/2-14, G - 1/8-28
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size1/2 in, 1/8 in
- End 2 ThreadG - 1/2-14, G - 1/8-28
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9033
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data