Overview
Mfr description
9033-24-20 24FBSPP-20FBSPP STRAIGHT COUP
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size1-1/2 in, 1-1/4 in
- End 1 ThreadG - 1-1/2-11, G - 1-1/4-11
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size1-1/2 in, 1-1/4 in
- End 2 ThreadG - 1-1/2-11, G - 1-1/4-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9033
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data