Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Tapered
- End 1 ThreadR - 3/4-14
- End 2 StyleFemale British Standard Pipe Tapered
- End 2 ThreadR - 3/4-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series9034
Overview
Mfr description
9034-12-12-SS 12FBSPT-12FBSPT STRAIGHT C