Overview
Mfr description
9034-16-16-SS 16FBSPT-16FBSPT STRAIGHT C
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Tapered
- End 1 Size1 in
- End 1 ThreadR - 1-11
- End 2 StyleFemale British Standard Pipe Tapered
- End 2 Size1 in
- End 2 ThreadR - 1-11
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9034
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data