Motion
9034-20-20-SS
9034-20-20-SS 20FBSPT-20FBSPT STRAIGHT C
MI ITEM #12090280
MFR #9034-20-20-SS
Price$1,641.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9034-20-20-SS 20FBSPT-20FBSPT STRAIGHT C
MI ITEM #12090280
MFR #9034-20-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,641.47/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Tapered
  • End 1 Thread
    R - 1-1/4-11
  • End 2 Style
    Female British Standard Pipe Tapered
  • End 2 Thread
    R - 1-1/4-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9034

Overview

Mfr description
9034-20-20-SS 20FBSPT-20FBSPT STRAIGHT C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text