Overview
Mfr description
9044-16-16-SS 16MBSPPS-16FBSPPS STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size1 in
- End 1 ThreadG - 1-11
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size1 in
- End 2 ThreadG - 1-11
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9044
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data