Overview
Mfr description
9044-24-24-SS 24MBSPPS-24FBSPPS STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size1-1/2 in
- End 1 ThreadG - 1-1/2-11
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size1-1/2 in
- End 2 ThreadG - 1-1/2-11
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9044
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data