Overview
Mfr description
9099-33-33 33MK-33MK STRAIGHT KOMATSU UN
Specifications
- Adapter TypeStraight
- End 1 StyleMale Komatsu
- End 1 Size33 mm
- End 1 ThreadM33X1.5
- End 2 StyleMale Komatsu
- End 2 Size33 mm
- End 2 ThreadM33X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9099
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data