Overview
Mfr description
9122-06-06-NWO 06MBSPP-06MBSPPAORB 45 E
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size3/8 in
- End 1 ThreadG - 3/8-19
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Size3/8 in
- End 2 ThreadG - 3/8-19
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9122
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data