Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
Details
- Adapter Type45° Elbow
- End 1 StyleMale British Standard Pipe Parallel
- End 1 ThreadG - 3/4-14
- End 2 StyleMale British Standard Pipe Parallel
- End 2 ThreadG - 3/4-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series9122
Overview
Mfr description
9122-12-12-NWO 12MBSPP-12MBSPPAORB 45 E