Overview
Mfr description
9122-16-16-NWO 16MBSPP-16MBSPPAORB 45 E
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size1 in
- End 1 ThreadG - 1-11
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Size1 in
- End 2 ThreadG - 1-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9122
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data