Motion
9124-24-24
9124-24-24 24MBSPP-24FBSPPS SWEPT BENT T
MI ITEM #12090398
MFR #9124-24-24
List Price$261.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9124-24-24 24MBSPP-24FBSPPS SWEPT BENT T
MI ITEM #12090398
MFR #9124-24-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.00/each for your price

Overview

Mfr description
9124-24-24 24MBSPP-24FBSPPS SWEPT BENT T

Specifications

  • Adapter Type
    45° Swept Elbow
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    G - 1-1/2-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    1-1/2 in
  • End 2 Thread
    G - 1-1/2-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9124
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text