Overview
Mfr description
9144-12-12-FG 12FBSPPS-12FBSPPS 45 ELBO
Specifications
- Adapter Type45° Elbow
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size3/4 in
- End 1 ThreadG - 3/4-14
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size3/4 in
- End 2 ThreadG - 3/4-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9144
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data