Motion
9144-16-16-FG
9144-16-16-FG 16FBSPPS-16FBSPPS 45 ELBO
MI ITEM #12090414
MFR #9144-16-16-FG
Price$94.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9144-16-16-FG 16FBSPPS-16FBSPPS 45 ELBO
MI ITEM #12090414
MFR #9144-16-16-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.29/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    G - 1-11
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Thread
    G - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9144

Overview

Mfr description
9144-16-16-FG 16FBSPPS-16FBSPPS 45 ELBO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text