Overview
Mfr description
9144-32-32 32FBSPPS-32FBSPPS SWEPT BENT
Specifications
- Adapter Type45° Swept Elbow
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size2 in
- End 1 ThreadG - 2-11
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size2 in
- End 2 ThreadG - 2-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9144
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data