Motion
9204-16-16-SS
9204-16-16-SS 16MBSPT-16FBSPPS 90 ELBOW
MI ITEM #12090441
MFR #9204-16-16-SS
List Price$1,435.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9204-16-16-SS 16MBSPT-16FBSPPS 90 ELBOW
MI ITEM #12090441
MFR #9204-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,435.37/each for your price

Overview

Mfr description
9204-16-16-SS 16MBSPT-16FBSPPS 90 ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Size
    1 in
  • End 1 Thread
    G - 1-11, R - 1-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Size
    1 in
  • End 2 Thread
    G - 1-11, R - 1-11
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text