Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Tapered
- End 1 ThreadR - 1/4-19
- End 2 StyleMale British Standard Pipe Tapered
- End 2 ThreadR - 1/4-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series9211
Overview
Mfr description
9211-04-04-FG 04MBSPT-04MBSPT 90 ELBOW