Overview
Mfr description
9211-04-04-SS 04MBSPT-04MBSPT 90 ELBOW
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Tapered
- End 1 Size1/4 in
- End 1 ThreadR - 1/4-19
- End 2 StyleMale British Standard Pipe Tapered
- End 2 Size1/4 in
- End 2 ThreadR - 1/4-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9211
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data