Motion
9211-06-06-SS
9211-06-06-SS 06MBSPT-06MBSPT 90 ELBOW
Mi Item #12090449
MFR #9211-06-06-SS
Price$374.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9211-06-06-SS 06MBSPT-06MBSPT 90 ELBOW
Mi Item #12090449
MFR #9211-06-06-SS

Mfr description
9211-06-06-SS 06MBSPT-06MBSPT 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.67/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Thread
    R - 3/8-19
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Thread
    R - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)