Overview
Mfr description
9211-08-08-FG 08MBSPT-08MBSPT 90 ELBOW
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Tapered
- End 1 Size1/2 in
- End 1 ThreadR - 1/2-14
- End 2 StyleMale British Standard Pipe Tapered
- End 2 Size1/2 in
- End 2 ThreadR - 1/2-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9211
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data