Overview
Mfr description
9211-12-12-FG 12MBSPT-12MBSPT 90 ELBOW
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Tapered
- End 1 Size3/4 in
- End 1 ThreadR - 3/4-14
- End 2 StyleMale British Standard Pipe Tapered
- End 2 Size3/4 in
- End 2 ThreadR - 3/4-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9211
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data