Motion
9211-24-24-SS
9211-24-24-SS 24MBSPT-24MBSPT 90 ELBOW
Mi Item #12090458
MFR #9211-24-24-SS
Price$5,800.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9211-24-24-SS 24MBSPT-24MBSPT 90 ELBOW
Mi Item #12090458
MFR #9211-24-24-SS

Mfr description
9211-24-24-SS 24MBSPT-24MBSPT 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,800.72/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1-1/2-11
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Thread
    R - 1-1/2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)