Motion
9220-06-06-SS
Elbow & Straight Adapters - 90° Elbow
Mi Item #12090468
MFR #9220-06-06-SS
Price$201.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 90° Elbow
Mi Item #12090468
MFR #9220-06-06-SS

Mfr description
9220-06-06-SS 06MBSPP-06MBSPT 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.25/each

Specifications

Dimensions

  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Thread Size 2
    R-3/8-19

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male BSPP x Male BSPT
  • Connection Type
    ISO 8434-6 60° Cone Male BSPT 90° Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Male BSPP 60 °Line Only
  • End 1 Thread
    G-3/8-19
  • End 2 Style
    Male BSPT
  • End 2 Thread
    R-3/8-19
  • Manufacturer Catalog Number
    9220-06-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    351.63 bar, 5100 psi
  • Seal Material
    BSPP
  • Series
    9220_FG
  • Shape
    90 DEGREE ANGLE
  • Type
    60° Cone Male BSPT 90° Elbow
  • Working Pressure
    5100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)