Motion
9220-16-16-FG
9220-16-16-FG 16MBSPP-16MBSPT 90 ELBOW
Mi Item #12090473
MFR #9220-16-16-FG
Price$121.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9220-16-16-FG 16MBSPP-16MBSPT 90 ELBOW
Mi Item #12090473
MFR #9220-16-16-FG

Mfr description
9220-16-16-FG 16MBSPP-16MBSPT 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.41/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Thread
    G - 1-11, R - 1-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Thread
    G - 1-11, R - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)